Privacy Filter Screen Protector Black - Privacy Filter Screen Protector Black
- Mfr # VSPF2380
- Zoro # G514877508
product price:Â
$
78.15
/ea
Key Features
Width
20.80 in
Length
11.70 in
Color
Black
Includes
Privacy Filter Screen Protector Microfiber Cleaning Cloth Clear Plastic Adhesive Tabs Clear Double-sided Tape Quick Start Guide
Compatibility
Viewsonic Monitors: VA2419-smh VA2456-mhd VA2459-smh VG2448 VG2453 VG2453_H2 VP2468 VP2468_H2 VX2476-smhd VX2478-smhd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSPF2380
- Zoro #
- G514877508
- UPC #
- 766907880816
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.80 in
- Length
- 11.70 in
- Display Size Supported
- 23.8 in
- Height
- 11.70 in
Details
- Color
- Black
- Includes
- Privacy Filter Screen Protector Microfiber Cleaning Cloth Clear Plastic Adhesive Tabs Clear Double-sided Tape Quick Start Guide
- Compatibility
- Viewsonic Monitors: VA2419-smh VA2456-mhd VA2459-smh VG2448 VG2453 VG2453_H2 VP2468 VP2468_H2 VX2476-smhd VX2478-smhd
- Display Type
- LCD
- Aspect Ratio
- 16:9
- Widescreen
- Yes
- Device Supported
- Monitor
- Features
- Anti-reflective, Durable
- Item
- Privacy Screen Filter
- Compatible Devices
- Monitor
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Product Type
- Privacy Screen Filter
Description
VIEWSONIC VIEWSONIC 23.8 PRIVACY FILTER SCREEN PROTECTOR FOR WIDESCREEN LCD MONI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.