Shop EPSON
See all product information
Create Account
Label/RibbonCartridge, Green, 1-1/2inW
Mfr # 61UM83
Zoro # G901283691
product price:Â $16.99
/eaKey Features
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Width
1-1/2 in
Roll Length
4 7/8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61UM83
- Zoro #
- G901283691
- UPC #
- 815407021493
- Country of Origin
- Japan
Dimensions
- Width
- 1-1/2 in
- Roll Length
- 4 7/8 ft
- Label Height
- 1 1/2 in
- Label Width
- 1 1/2 in
Details
- Item
- Combined Label and Ribbon Cartridge
- Label Material
- Polyester
- Label Media Format
- Continuous Roll Cartridge
- Adhesive
- Non-Adhesive
- Label Type
- Indoor/Outdoor
- Standards
- REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
- Temp. Range
- -40 °F to 194 °F
- Preprinted Text
- No Legend
- Maximum Service Temperature
- 194 Degrees F
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Combined Label and Ribbon Cartridge
- Adhesive Properties
- Non-Adhesive
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
- Minimum Service Temperature
- -40 Degrees F
- Material Properties
- Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free
- Ribbon Color
- Black
- Compatible Mfr Part Number
- LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
- Label Color
- Green
- Label Finish
- Matte
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free, Ribbon Color Black, Roll Length 4 7/8 ft, Vial/Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.