Shop EPSON

Label/RibbonCartridge, Blue, 1-1/2inW

  • Mfr # 61UM82

  • Zoro # G201271558


product price:  $16.99
/ea

Key Features

Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Width
1-1/2 in
Roll Length
4 7/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61UM82
Zoro #
G201271558
UPC #
815407021509
Country of Origin
Japan

Dimensions

Width
1-1/2 in
Roll Length
4 7/8 ft
Label Width
1 1/2 in
Label Height
1 1/2 in

Details

Item
Combined Label and Ribbon Cartridge
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Temp. Range
-40 °F to 194 °F
Label Type
Indoor/Outdoor
Standards
REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
Material Properties
Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Ribbon Color
Black
Compatible Mfr Part Number
LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
194 Degrees F
Adhesive Properties
Non-Adhesive
Label Color
Blue
Product Type
Combined Label and Ribbon Cartridge
Preprinted Text
No Legend

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free, Ribbon Color Black, Roll Length 4 7/8 ft, Vial/Tube Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.