Shop EPSON

Label/RibbonCartridge, White, 1-1/2inW

  • Mfr # 61UM85

  • Zoro # G001271512


product price:  $16.99
/ea

Key Features

Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Width
1-1/2 in
Roll Length
4 7/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61UM85
Zoro #
G001271512
UPC #
815407020526
Country of Origin
Japan

Dimensions

Width
1-1/2 in
Roll Length
4 7/8 ft
Label Height
1 1/2 in
Label Width
1 1/2 in

Details

Item
Combined Label and Ribbon Cartridge
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Non-Adhesive
Label Type
Indoor/Outdoor
Standards
REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
Temp. Range
-40 °F to 194 °F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Maximum Service Temperature
194 Degrees F
Preprinted Text
No Legend
Product Type
Combined Label and Ribbon Cartridge
Ribbon Color
Black
Label Color
White
Indoor/Outdoor Usage
Indoor
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Material Properties
Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free
Adhesive Properties
Non-Adhesive
Compatible Mfr Part Number
LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Magnetic, Metal Detectable, Silicone-Free, Ribbon Color Black, Roll Length 4 7/8 ft, Vial/Tube Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.