POWERLITE L890E LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, 4KE,

  • Mfr # V11HB24020

  • Zoro # G216300724


product price:  $8,575.99
/ea
Free Shipping & Returns

Key Features

Optical Zoom
1.6x
Contrast Ratio
5,000,000:1
Package Contents
PowerLite L890E Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Network (RJ-45)
Yes
Normal Mode Lamp Life
20000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB24020
Zoro #
G216300724
UPC #
10343989061
Country of Origin
Philippines

Dimensions

Minimum Focal Length
20 mm
Minimum Diagonal Image Size
50"
Height
4.8"
Depth
12"
Maximum Diagonal Image Size
41.67 ft
Maximum Focal Length
31.80 mm
Width
17.3"

Details

Optical Zoom
1.6x
Contrast Ratio
5,000,000:1
Package Contents
PowerLite L890E Laser ProjectorPower cableProjector remote control with batteriesQuick Reference cardCable cover
Network (RJ-45)
Yes
Normal Mode Lamp Life
20000 Hour
Output Scan Format
2160p
Batteries Included
Yes
Mount Type
Ceiling Mountable
Graphic Mode
WUXGA
Native Resolution
1920 x 1200
Minimum Projection Distance
91.73"
Maximum Projection Distance
12.40 ft
Native Aspect Ratio
21:9
Color
White
Color Supported
1.07 Billion Colors
Number of Lamps
1
Lamp Type
Laser
Projection Method
Front, Ceiling, Rear
Standard Mode Brightness
8000 lm
Throw Ratio
1.35 to 2.2
Video Signal Standard
HDTV
USB
Yes
HDMI Inputs
Yes
Wireless LAN
Yes
Item
3LCD Projector
Throw Type
Standard Throw
White Brightness
8000 lm

Description

EPSON POWERLITE L890E LASER PROJECTOR WITH LENS SHIFT, WIFI, 8,000 LUMENS, 4KE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.