Shop EPSON

Strong Adhesive Label Cartridge, Black on Yellow, Labels/Roll: Continuous

  • Mfr # 45WA72

  • Zoro # G2397547


product price:  $62.25
/ea

Key Features

Application
Asset Management, Harsh Environment Labeling, General ID, Equipment ID
Label Color
Yellow
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
PET
Label Media Format
Continuous Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45WA72
Zoro #
G2397547
UPC #
815407021455
Country of Origin
Japan

Dimensions

Width
1-1/2"
Roll Length
30 ft
Length
30 ft.
Label Maker Tape Thickness
0.003"
Label Thickness
0.003 in
Label Width
1 1/2 in
Label Height
1 1/2 in

Details

Item
Strong Adhesive Label Cartridge
Application
Asset Management, Harsh Environment Labeling, General ID, Equipment ID
Label Color
Yellow
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
PET
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Metal Detectable
No
Color
Black on Yellow
Background Color
Yellow
Label Maker Tape Finish
Gloss
Temp. Range
-94 Degrees to 302 Degrees F
Label Type
Indoor/Outdoor
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL
Tape Material
Polyester
Tape Format
Continuous Roll
Indoor / Outdoor
Indoor/Outdoor
Legend
Blank
Max. Lines of Print
13
Compatible Mfr Part Number
LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
Minimum Service Temperature
-67 Degrees F
Secondary Label Included
No
For Print Method
Thermal Transfer
Product Type
Combined Label and Ribbon Cartridge
Ribbon Color
Black
Material Series
IBYPX
Print Technology
Thermal-Transfer
Labels per Row
1
Maximum Service Temperature
257 Degrees F
Preprinted Text
No Legend
Standards
REACH 1907/2006/EC, RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Adhesive Material
Acrylic

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Yellow, Label Finish Gloss, Label Height 1 1/2 in, Label Material PET, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.