Shop OCEANAIRE

Portable Air Conditioner, 73 in H, 23.7 A

  • Mfr # OWC6012QCFLT
  • Zoro # G722738271

product price: 
$
13,852.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Amps
23.7 A
Supply Air Flow
1,950 cfm
Mobility
Wheels
Width
31 in
Number of Speeds
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OWC6012QCFLT
Zoro #
G722738271
UPC #
-
Country of Origin
United States
Amps
23.7 A
Phase
Single
Supply Air Flow
1,950 cfm
Mobility
Wheels
Number of Speeds
6
Coverage Area - Maximum
2,500 sq ft
Air Filter Type
Polyester
Coverage Area - Minimum
1,250 sq ft
Operation Mode - HVAC
Cooling Only
Standards
UL/ETL
Includes
40 ft Quick Connect Hose
Remote Control Functions
No Remote Control
Refrigerant Type
R-454B
For Location
Indoor
Cooling Capacity - Maximum
60,100 BtuH
Cooling Capacity
30,050 BtuH
Voltage
230V AC
Compressor Technology
Fixed Output (Standard)
Control Type
Electronic
Exhaust Air Flow
1,950 cfm
Item
Portable Air Conditioner
Duty Rating
Light Duty
Watts
5,451 W
Power Source - TS Only
Plug-In
Power Source
Plug-In
Power Source - old
Plug-In

Dimensions

Width
31 in
Filter Depth
1/16 in
Air Filter Height
23 3/4 in
Max. Supply Hose Length
40 ft
Depth
31 in
Height
73 in
Air Filter Width
25 in
Power Cord Length
10 ft

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 30,050 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 23.7 A Amps, 5,451 W Watts, 230V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 6-30P, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.