Max All-in-One VENTED / VENTLESS Washer-Dryer 2.5 cf / 26 lbs 1400RPM 110V
- Mfr # 806855
- Zoro # G624969384
product price:Â
$
1,620.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806855
- Zoro #
- G624969384
- UPC #
- -
- Country of Origin
- China
Description
Discover the ultimate space-saving laundry solution with the Equator Super Combo 6500 All-In-One Washer Dryer, engineered specifically for compact living spaces like apartments, condos, RVs, and tiny homes. Boasting a massive 2.5 cu. ft. drum capacity that handles up to 26 lbs of laundry and a high-performance 1400 RPM spin speed, this advanced appliance washes and dries your clothes in a single, seamless cycle with zero manual transferring. Featuring a versatile convertible venting and ventless drying system, the 6500 model offers unmatched installation flexibility to fit virtually anywhere you need it. Advanced specialty cycles, including a 165 Degrees F Sanitize cycle and a 131 Degrees F Allergen cycle, deliver a deeper, more hygienic clean when it matters most. Thoughtful design details elevate your daily routine, such as a Wrinkle Guard function to keep garments fresh and ready to wear, ultra-quiet operation that won't disrupt your household, and a sleek profile designed to fit where conventional machines cannot. Redefine home efficiency and reclaim your space with a smarter way to do laundry.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.