Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DS-TMV Hands-Free Sensor Deck Mounted Faucet
Mfr # 510EF1DDSTMV
Zoro # G611621660
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 510EF1DDSTMV
- Zoro # G611621660
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Revolutionize hand washing at your bar restaurant hotel or cafe with this ADA Compliant Equip by T&S 5EF-1D-DS-TMV electronic deck mounted faucet. This faucet has a 4 1/2'' cast spout that is 4 11/16'' high. It's ideal for hand washing sinks requiring no manual operation to turn the faucet on or off. Simply place hands in front of the sensor and water will freely flow.This faucet's electronic sensor will help you save water and also helps reduce cross-contamination because you don't have to touch anything to turn it on! It has a thermostatic temperature control mixing valve with integral check valves to prevent backflow. A 3 5/8'' x 4 3/16'' x 2'' deep waterproof control module box is included. It is AC or DC operated with 4 AA batteries sold separately.Overall Dimensions:Spout Length: 4 1/2''Faucet Height: 4 11/16''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- WATTS Watts LF909M1-QT 1-1/2" Reduced Pressure Zone Assembly (391011)
- LEGRIS Male Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 10)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782744)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- Equip By T&S Touchless Bathroom Faucets