flex Work Center- Office Gray

  • Mfr # 388-5W-GY

  • Zoro # G5211906


product price:  $1,521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-5W-GY
Zoro #
G5211906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Top Thickness
1 3/4 in
Depth
30 in
Width
60 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Leg Type
Panel
Workbench/Table Frame Material
Steel
Load Capacity
200 lb
Gauge
20
Includes
Lower Shelf
Workbench/Table Surface Material
Butcher Block
Finish
Powder Coated
Color
Gray
Workbench/Work Table Type
Freestanding
Rated For Flammable Storage
Yes
Edge Type
Straight
Assembly
Unassembled
Standards
UL Listed
Overall Load Capacity
200 lb
Number of Outlets
8
Number of Shelves
1
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Maximum Drawer Load Capacity
100 lb
Leg Type
Pedestal Cabinet Base
Included Components
Lower Shelf, Power Strip
Foot Type
Plain
Frame Material Finish
Powder Coated
Top Material
Hardwood
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Edge Shape
Square
Unit Type
Starter
Frame Material
Steel

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.