flex Work Center - Putty

  • Mfr # 388-5W-PY

  • Zoro # G5211897


product price:  $1,521.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Work Table Type
Freestanding
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-5W-PY
Zoro #
G5211897
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Height
33 1/2 in
Top Thickness
1 3/4 in
Width
60 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Includes
Lower Shelf
Finish
Powder Coated
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Gauge
20
Rated For Flammable Storage
Yes
Edge Type
Straight
Load Capacity
200 lb
Color
Beige
Workbench/Table Assembly
Unassembled
Workbench/Table Leg Type
Panel
Assembly
Unassembled
Number of Shelves
1
Edge Shape
Square
Unit Type
Starter
Maximum Drawer Load Capacity
100 lb
Top Material
Hardwood
Standards
UL Listed
Included Components
Lower Shelf, Power Strip
Foot Type
Plain
Number of Outlets
8
Frame Material Finish
Powder Coated
Frame Material
Steel
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Overall Load Capacity
200 lb
Leg Type
Pedestal Cabinet Base
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.