flex Work Center - Red

  • Mfr # 388-6W-RD

  • Zoro # G5211915


product price:  $1,663.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Table Leg Type
Panel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388-6W-RD
Zoro #
G5211915
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Width
72 in
Top Thickness
1 3/4 in
Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Workbench/Table Leg Type
Panel
Finish
Powder Coated
Load Capacity
200 lb
Workbench/Work Table Type
Freestanding
Color
Red
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Rated For Flammable Storage
Yes
Includes
Lower Shelf
Workbench/Table Surface Material
Butcher Block
Gauge
20
Edge Type
Straight
Assembly
Unassembled
Top Material
Hardwood
Leg Type
Pedestal Cabinet Base
Number of Outlets
8
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Overall Load Capacity
200 lb
Unit Type
Starter
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Maximum Drawer Load Capacity
100 lb
Foot Type
Plain
Frame Material Finish
Powder Coated
Included Components
Lower Shelf, Power Strip
Edge Shape
Square
Standards
UL Listed
Frame Material
Steel
Number of Shelves
1

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.