flex Work Center - Red

  • Mfr # 389R4C-RD

  • Zoro # G5212439


product price:  $3,468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
33 1/2 in
Overall Depth
30 in
Rated For Flammable Storage
Yes
Workbench/Workstation Item
Workbench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389R4C-RD
Zoro #
G5212439
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
33 1/2 in
Overall Depth
30 in
Depth
30 in
Top Thickness
1 1/4 in
Width
48 in
Height
33 1/2 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
33 1/2 in
Drawer Height
4 1/2 in, (2) 6 in
Cabinet Height
28 1/2 in

Details

Item
Workbench
Rated For Flammable Storage
Yes
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Leg Type
Pedestal
Color
Red
Edge Type
Straight
Includes
Aerial Shelf
Gauge
20
Workbench/Table Assembly
Unassembled
Load Capacity
200 lb
Workbench/Work Table Type
Freestanding
Number of Drawers
3
Assembly
Unassembled
Foot Type
Plain
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Leg Type
Pedestal Cabinet Base
Frame Material
Steel
Maximum Drawer Load Capacity
100 lb
Overall Load Capacity
200 lb
Edge Shape
Square
Included Components
Lower Shelf, Riser
Number of Shelves
2
Unit Type
Starter
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Standards
UL Listed
Top Material
Laminate
ESD Safe
Yes
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 48 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.