flex Work Center - Putty

  • Mfr # 389R4W-PY

  • Zoro # G5212378


product price:  $3,172.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
33 1/2 in
Overall Depth
30 in
Rated For Flammable Storage
Yes
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
389R4W-PY
Zoro #
G5212378
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Depth
30 in
Top Thickness
1 3/4 in
Width
48 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in
Cabinet Height
28 1/2 in
Drawer Height
4 1/2 in, (2) 6 in
Non-Metal Top Thickness
1 3/4 in

Details

Item
Workbench
Rated For Flammable Storage
Yes
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Workbench/Table Surface Material
Butcher Block
Gauge
20
Load Capacity
200 lb
Finish
Powder Coated
Workbench/Table Leg Type
Pedestal
Workbench/Table Frame Material
Steel
Includes
Aerial Shelf
Color
Beige
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Number of Drawers
3
Assembly
Unassembled
Number of Shelves
2
Standards
UL Listed
Top Material
Hardwood
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Maximum Drawer Load Capacity
100 lb
Edge Shape
Square
Foot Type
Plain
Overall Load Capacity
200 lb
Frame Material
Steel
Leg Type
Pedestal Cabinet Base
Frame Material Finish
Powder Coated
ESD Safe
Yes
Unit Type
Starter
Included Components
Lower Shelf, Riser

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 48 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.