flex Work Center - Regal Blue

  • Mfr # 388-6W-RB

  • Zoro # G5211921


product price:  $1,663.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Width
72 in
Load Capacity
200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
388-6W-RB
Zoro #
G5211921
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Width
72 in
Top Thickness
1 3/4 in
Height
33 1/2 in
Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Load Capacity
200 lb
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Edge Type
Straight
Workbench/Table Surface Material
Butcher Block
Workbench/Table Leg Type
Panel
Includes
Lower Shelf
Finish
Powder Coated
Gauge
20
Workbench/Work Table Type
Freestanding
Color
Blue
Workbench/Table Frame Material
Steel
Rated For Flammable Storage
Yes
Assembly
Unassembled
Number of Outlets
8
Overall Load Capacity
200 lb
Included Components
Lower Shelf, Power Strip
Frame Material Finish
Powder Coated
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Maximum Drawer Load Capacity
100 lb
Leg Type
Pedestal Cabinet Base
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Number of Shelves
1
Foot Type
Plain
Unit Type
Starter
Standards
UL Listed
Top Material
Hardwood
Frame Material
Steel
Edge Shape
Square
ESD Safe
Yes

Description

Workbench, Height Adjustability Fixed Height, Top Material Hardwood, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.