flex Work Center - Red

  • Mfr # 389R6C-RD

  • Zoro # G5212676


product price:  $3,648.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Includes
Aerial Shelf
Workbench/Table Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389R6C-RD
Zoro #
G5212676
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Top Thickness
1 1/4 in
Height
33 1/2 in
Width
72 in
Depth
30 in
Cabinet Height
28 1/2 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/4 in
Drawer Height
4 1/2 in, (2) 6 in
Overall Fixed Height
33 1/2 in

Details

Item
Workbench
Includes
Aerial Shelf
Workbench/Table Assembly
Unassembled
Edge Type
Straight
Rated For Flammable Storage
Yes
Color
Red
Gauge
20
Workbench/Workstation Item
Workbench
Load Capacity
200 lb
Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Workbench/Table Leg Type
Pedestal
Number of Drawers
3
Assembly
Unassembled
Leg Type
Pedestal Cabinet Base
ESD Safe
Yes
Frame Material
Steel
Overall Load Capacity
200 lb
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Top Material
Laminate
Frame Material Finish
Powder Coated
Unit Type
Starter
Standards
UL Listed
Edge Shape
Square
Included Components
Lower Shelf, Riser
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Maximum Drawer Load Capacity
100 lb
Foot Type
Plain
Number of Shelves
2

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Red, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.