flex Work Center - Regal Blue

  • Mfr # 389R5C-RB

  • Zoro # G5212481


product price:  $3,446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Table Surface Material
ESD Laminate
Height
33 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
389R5C-RB
Zoro #
G5212481
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Depth
30 in
Width
60 in
Top Thickness
1 1/4 in
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
33 1/2 in
Cabinet Height
28 1/2 in
Height Adjustability
Fixed Height
Drawer Height
4 1/2 in, (2) 6 in

Details

Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Rated For Flammable Storage
Yes
Gauge
20
Load Capacity
200 lb
Workbench/Table Leg Type
Pedestal
Workbench/Work Table Type
Freestanding
Workbench/Table Assembly
Unassembled
Includes
Aerial Shelf
Workbench/Workstation Item
Workbench
Color
Blue
Workbench/Table Frame Material
Steel
Edge Type
Straight
Finish
Powder Coated
Assembly
Unassembled
Number of Drawers
3
Overall Load Capacity
200 lb
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Standards
UL Listed
Foot Type
Plain
Included Components
Lower Shelf, Riser
ESD Safe
Yes
Edge Shape
Square
Leg Type
Pedestal Cabinet Base
Number of Shelves
2
Unit Type
Starter
Maximum Drawer Load Capacity
100 lb
Frame Material Finish
Powder Coated
Frame Material
Steel
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.