flex Work Center - Putty

  • Mfr # 389R6C-PY

  • Zoro # G5212691


product price:  $3,690.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
389R6C-PY
Zoro #
G5212691
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
33 1/2 in
Overall Depth
30 in
Height
33 1/2 in
Width
72 in
Depth
30 in
Top Thickness
1 1/4 in
Non-Metal Top Thickness
1 1/4 in
Drawer Height
4 1/2 in, (2) 6 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height
Cabinet Height
28 1/2 in

Details

Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Load Capacity
200 lb
Workbench/Table Assembly
Unassembled
Rated For Flammable Storage
Yes
Color
Beige
Workbench/Table Leg Type
Pedestal
Includes
Aerial Shelf
Edge Type
Straight
Finish
Powder Coated
Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
ESD Laminate
Gauge
20
Assembly
Unassembled
Number of Drawers
3
ESD Safe
Yes
Foot Type
Plain
Frame Material
Steel
Unit Type
Starter
Included Components
Lower Shelf, Riser
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Standards
UL Listed
Edge Shape
Square
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units
Number of Shelves
2
Frame Material Finish
Powder Coated
Maximum Drawer Load Capacity
100 lb
Leg Type
Pedestal Cabinet Base
Top Material
Laminate
Overall Load Capacity
200 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Drawers 3, Included Components Lower Shelf, Riser, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.