Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Production Booster, 48" W, 14" Height

  • Mfr # 454T48-BK

  • Zoro # G0795568


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
No. of Shelves
1
Color
Black
Height
14"
Depth
Shelve: 13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454T48-BK
Zoro #
G0795568
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Depth
Shelve: 13-1/2"
Width
48"

Details

Finish
Textured
No. of Shelves
1
Color
Black
Item
Production Booster

Description

Production Booster,14 In.High,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.