Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink
Mfr # 19453
Zoro # G7467909
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 19453
- Zoro # G7467909
- UPC # 720609194534
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- ENPAC Tamper Seal, PK10 (13-TS)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19451)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19956)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Pink (19989)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- Erb Safety Hard Hats