Erb Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White
Mfr # 19451
Zoro # G7467945
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Gray, 2 ft. W x 3 ft. L (141S0023GY)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 (WM-325-349-PK)
- KEYSTONE SAFETY Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag (H-NWI-E-CROWN-1BG)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19954)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- Erb Safety Head Protection