Erb Safety

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red


product price: $12.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material HDPE
  • Fits Hat Size 6-1/2" to 8"
  • Series Omega II
  • Suspension Adjustment Type Ratchet
See all product information

Product Information

  • Brand Erb Safety
  • MFR # 19954
  • Zoro # G5062766
  • UPC #
    720609199546
  • Country of Origin United States
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2" to 8"

Details

Item Hard Hat
Head Protection Style Front Brim
Head Protection Material HDPE
Series Omega II
Suspension Adjustment Type Ratchet
Number of Suspension Points 6
Color Red
Head Protection Venting No
Hard Hat ANSI Type 1
Standards ANSI/ISEA Z89.1
Hard Hat ANSI Class C, G, E
ANSI Classification Type 1, Class E
ANSI Impact Type 1
Graphics None
Accessory Slots Yes
Head Protection Graphics No Graphics
ANSI Electrical Class C, E, G
Application Protection Against UV Rays, Rain and Falling Dust and Debris
High-Visibility No
Hard Hat Sub-Category Hard Hats Without Graphics
Head Protection Brand ERB SAFETY

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.