Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue
Mfr # 19993
Zoro # G7467656
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Ratchet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Industrial Glove, Vinyl, Clear, Large, 1000 PK (A22A13)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/2" (21500)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19134)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19451)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime (19990-HIVIS LIME)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- Erb Safety Head Protection