Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink
Mfr # 19210
Zoro # G7467960
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Product Information
- Brand Erb Safety
- MFR # 19210
- Zoro # G7467960
- UPC # 720609192103
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-1014-V-12068)
- ILC Replacement for Analytical Industries Psr-11-917-j Oxygen Sensors (PSR-11-917-J OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- 3M Organic Vapor Cartridge/Filter, 60921 (51138-46465)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19221)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (19455)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003-ANSI)
- Erb Safety Head Protection