Erb Safety

T-Shirt, Long Sleeve, Hi-Viz, Lime, L


product price: $14.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Material 100% Polyester Jersey with Moisture Wicking
  • Color Lime
  • Standards NOT ANSI RATED
  • Features Long Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance
See all product information

Product Information

Dimensions

Size L

Details

Material 100% Polyester Jersey with Moisture Wicking
Color Lime
Item T-Shirt,Long Sleeve,Hi-Viz,Lime,L
Standards NOT ANSI RATED
Features Long Sleeve; Left Chest Pocket; Background Material Conforms to ANSI/ISEA 107 Standard for Chromaticity and Luminance

Description

T-Shirt,Long Sleeve,Hi-Viz,Lime,L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.