Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Red, LED
Mfr # SLM100R
Zoro # G4760703
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # SLM100R
- Zoro # G4760703
- UPC # 782979232094
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 4 15/64 in |
Depth | 3 29/32 in |
Diameter | 3 29/32 in |
Width | 3 29/32 in |
Details
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output 13 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD APRON, CS 100 (36260)
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- GVS-RPB RPB Safety 1/4" Plug to 1/4" NPT Male Swivel (03-012-PMS)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3PL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- Federal Signal Strobe and Flashing Lights