Erb Safety

Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue


product price: $7.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Hat Size 6-1/2 to 7-3/4
  • Head Protection Material Polyethylene
  • Suspension Adjustment Type Pinlock
  • Head Protection Style Front Brim
  • Head Protection Venting Yes
See all product information

Product Information

Dimensions

Fits Hat Size 6-1/2 to 7-3/4

Details

Item Bump Cap
Head Protection Material Polyethylene
Color Blue
Suspension Adjustment Type Pinlock
Head Protection Style Front Brim
Head Protection Venting Yes
Includes Brow Pad
Head Protection Brand ERB SAFETY
Accessory Mounting Options None
Includes LED Lights No
Head Protection Graphics No Graphics
Number of Suspension Points Pinlock

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Blue, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.