Notebook Batteries, BATTERY FOR LENOVO THINKPAD T4
Mfr # L18M3P73-ER
Zoro # G410863025
product price: $90.25
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.52V
Number of Cells
3
Battery Capacity
4345 mAh
Battery Energy
51 Wh
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18M3P73-ER
Zoro #
G410863025
UPC #
793888218864
Country of Origin
China
Details
Output Voltage
11.52V
Number of Cells
3
Battery Capacity
4345 mAh
Battery Energy
51 Wh
Application
Notebook
Item
Battery
Compatibility
Lenovo Products: ThinkPad T43S, ThinkPad T490, ThinkPad T495
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Description
Notebook Batteries, BATTERY FOR LENOVO THINKPAD T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.