XL Lead Removal Cleansing Body Wipes Single Sachets 12ct Zip Pack, 3PK
- Mfr # ET72201CT-3
- Zoro # G024799284
product price:Â
$
27.99
/pk of 3, $9.33/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET72201CT-3
- Zoro #
- G024799284
- UPC #
- 655315722552
- Country of Origin
- Israel
Description
EREZ Tactical Lead Removing XL Body Wipes are specially formulated cleansing towels designed to effectively remove harmful lead, metal dust, and dirt from the skin after shooting or hunting. Each towel measures a large 8 x 12 inches to provide ample coverage for thorough cleaning. They feature a textured, embossed fabric that traps and removes residue deeply without irritating the skin. These wipes are hypoallergenic, free from harsh chemicals like alcohol, parabens, and phthalates, making them safe for all skin types. Individually packaged for portability, they are ideal for quick and convenient cleaning at the range, in the field, or anywhere lead exposure is a concern. Developed through extensive research, these wipes combine Israeli innovation with American design, delivering trusted performance and safety. They are essential for maintaining skin health and hygiene in hazardous shooting or hunting conditions. Key Features: These wipes provide peace of mind and cleanliness by protecting shooters from hazardous contaminants, ensuring skin safety and cleanliness in tough environments. Pack Contents: 3 zip packs of 12 towels (36 towels total). Large Size: 8 x 12 inches for maximum skin coverage. Effective Cleaning: Removes dirt, lead, and metal dust safely and thoroughly. Textured Fabric: Embossed cloth traps and lifts residues for a deep clean. Hypoallergenic & Gentle: Free from alcohol, parabens, phthalates, and harsh chemicals. Portable: Individually wrapped for use on-the-go. Developed by Experts: Designed with rigorous testing for shooters and hunters. Safe for Sensitive Skin: Provides a thorough clean without irritation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.