Shop EREZ TACTICAL
Create Account
Ultimate Field Combo: 1 CLP Wipes Canister & 1 Lead Removal Wipes Pack
- Mfr # EZ728012GCT-1
- Zoro # G124799221
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ728012GCT-1
- Zoro #
- G124799221
- UPC #
- 655315722569
- Country of Origin
- Israel
Description
The EREZ Tactical Ultimate Field Combo pairs the two essentials of responsible shooting in one convenient bundle: one canister of Advanced CLP Wipes and one zip pack of Lead Removing XL Body Wipes. Clean, lubricate, and protect your firearm, then thoroughly cleanse lead, metal dust, and grime from your skin before leaving the range. The CLP wipes are infused with MIL-SPEC MIL-PRF-32033 (NATO-O190) lubricating oil, using a textured cloth to reach every crevice while leaving a thin protective layer that guards against rust, corrosion, and moisture. The hypoallergenic XL body towels (8 in x 12 in) feature an embossed fabric that traps and lifts residue deeply without irritating the skin, free from alcohol, parabens, and phthalates. Key Features: Developed with Israeli innovation and American design, the Ultimate Field Combo makes safe, thorough after-shooting cleanup fast and convenient. Pack Contents: 1 canister of 120 CLP wipes + 1 zip pack of 12 individually wrapped XL body towels. Complete Range Routine: Firearm maintenance and personal decontamination in one bundle. Military-Grade CLP: Cleans, lubricates, and protects with MIL-SPEC lubricating oil. Skin-Safe Cleansing: Hypoallergenic body towels remove lead, metal dust, and dirt gently and thoroughly. Portable: Range-bag friendly formats for field, range, and tactical use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.