Shop TORK
See all product information
Create Account
Dry Wipe, Light, White, PK10
- Mfr # 500176
- Zoro # G014741750
product price:Â
$
95.69
/pk of 10, $9.57/ea
Key Features
Number of Sheets
120
Material
Spunlace
Color
White
Features
Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable, Use Wet or Dry
Minimum Cleanroom Standards
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500176
- Zoro #
- G014741750
- UPC #
- 10073286667387
- Country of Origin
- Netherlands
- Item
- Dry Wipe
- Number of Sheets
- 120
- Material
- Spunlace
- Color
- White
- Features
- Compatible with Most Chemical Solvents, exelCLEAN(TM) Technology, Reusable, Use Wet or Dry
- Minimum Cleanroom Standards
- None
- Lint Level
- Standard
- Wipe Type
- Multipurpose Cleaning Cloth
- For Use With Manufacturer Part No.
- 2083281
- Ply
- 1
- Series
- 500
- Wipe Construction
- Spunlace
- Compatible Manufacturer Part Number
- 2083281, W24
Dimensions
- Sheet Size
- 16 1/4 in x 8 1/2 in
- Sheet Length
- 16 in
- Sheet Width
- 9 in
Description
Disposable Towels, Dry Wipe, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.