Balaclava with Zipper, Universal, Black
Mfr # 6893Z
Zoro # G9137869
product price: $19.99
/eaKey Features
Size
Universal
Length
10.3"
Closure Type
Zipper
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6893Z
Zoro #
G9137869
UPC #
720476168942
Country of Origin
Indonesia
Dimensions
Size
Universal
Length
10.3"
Height
15.3"
Width
0.5"
Details
Closure Type
Zipper
Color
Black
Item
Balaclava
Material
Polyester
Adjustment Type
Fitted
Lining Material
Polyester
Style
Balaclava
Features
Long Length, Reflective Accent, Thermal Comfort
Weight
2.24 oz
Insulated for Cold Conditions
Yes
Includes Removable Face Mask
No
High-Visibility
No
Series
6893
Cleaning and Care Instructions
Machine Wash
Areas Covered
Face, Head
Moisture-Wicking
Yes
Includes Lining
Yes
For Use With
Gas Refinery, Construction, Skiing, Baggage Handling, Freight, Outdoor Work, Warehouse, Oil Refinery, Mining, Trekking, Cold Storage, Climbing, Hunting, Snowboarding
Product Type
Balaclava
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining Yes, Lining Material Polyester, Areas Covered Face, Head, Adjustment Type Fitted, Closure Type Zipper, Material Polyester, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Long Length, Reflective Accent, Thermal Comfort, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6893
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.