
Black Ladder Shoulder Lifting Strap
Mfr # 5302
Zoro # G706591465
product price: $17.99
/eaKey Features
For Use With
Replacement piece for Ergodyne Arsenal 5300
Color
Black
Net Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5302
Zoro #
G706591465
UPC #
720476191988
Country of Origin
China
Details
For Use With
Replacement piece for Ergodyne Arsenal 5300
Color
Black
Net Weight
0.4
Description
The Arsenal 5302 Ladder Shoulder Lifting Strap is designed for easier and safer transport of heavy ladders and other raw materials. This ladder carrier consists of 2 hook andamp; loop anchor straps and a removable padded shoulder strap that are intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport.
The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The padded shoulder strap allows the carrier to put a majority of the ladder's weight on the shoulder, helping to relieve stress from the arms, hands and back. This shoulder strap also allows the user to use both hands for other tasks, such as opening doors, carrying equipment and more.
The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The padded shoulder strap allows the carrier to put a majority of the ladder's weight on the shoulder, helping to relieve stress from the arms, hands and back. This shoulder strap also allows the user to use both hands for other tasks, such as opening doors, carrying equipment and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.