
Blue Lightweight Work Umbrella Stand Kit
Mfr # 6199
Zoro # G210988744
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Weight
26.85 lb
Standards
CPAI-84
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6199
Zoro #
G210988744
UPC #
720476129660
Country of Origin
China
Details
Color
Blue
Weight
26.85 lb
Standards
CPAI-84
Material
Polyester
Description
The SHAX 6199 Lightweight Work Umbrella + Stand Kit provides quick and portable relief from the elements to increase worker productivity and reduce weather-related delays. Kit includes one 1 6100 Industrial Lightweight Umbrella and one 1 6190 Umbrella Stand for securely anchoring the umbrella without using stakes. Engineered with a powder-coated steel frame, a reinforced weatherproof canopy and 300D polyester, this lightweight umbrella is built to withstand harsh elements. The unique tilt-top feature allows users to shade themselves from harmful UV rays at any hour of the day. The bright lime vented top enhances airflow and visibility, making this a great construction umbrella for scorching hot jobsites. The polyester shell features protective PU and UV coatings for shelter from sun and rain. This heavy-duty umbrella is the ideal solution for keeping workers dry and protected from the sun on a variety of worksites. Also great for outdoor recreational activities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.