Shop ERGODYNE
See all product information
Create Account
Chill-Its 6700CT Cooling Bandana PVA Tie Headband, One Size Fits Most, Black
Mfr # 12565
Zoro # G223332800
product price:Â
$
5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Overall Width
2 in
Overall Length
35-1/2 in
Size
One Size Fits Most
Material
Cotton; PVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12565
- Zoro #
- G223332800
- UPC #
- 720476125655
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 2 in
- Overall Length
- 35-1/2 in
- Size
- One Size Fits Most
Details
- Color
- Black
- Item
- Cooling Bandana
- Material
- Cotton; PVA
Description
The Chill-Its 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA (polyvinyl alcohol) are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.