Shop ERGODYNE
See all product information
Create Account
Chill-Its 6700CT Cooling Bandana PVA Tie Headband, One Size Fits Most, Flames
Mfr # 12568
Zoro # G723333499
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Overall Width
2 in
Material
Cotton; PVA
Pattern
Flames
Size
One Size Fits Most
Overall Length
35-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12568
- Zoro #
- G723333499
- UPC #
- 720476125686
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 2 in
- Size
- One Size Fits Most
- Overall Length
- 35-1/2 in
Details
- Material
- Cotton; PVA
- Item
- Cooling Bandana
- Pattern
- Flames
- Color
- Flames
Description
The Chill-Its 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA (polyvinyl alcohol) are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.