Cooling Long Sleeve Sun Shirt with UV Protection, Green, 2XL

  • Mfr # 6689

  • Zoro # G509135835


product price: $39.09
/ea

Key Features

Cooling Method
Evaporative - Soak
Features
Anti-Odor, Breathable, Lightweight, Moisture Wicking
Material
Mesh, Microfiber, Polyester, Spandex
High-Visibility
Yes
Maximum Cooling Time
Up to 2 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6689
Zoro #
G509135835
UPC #
720476121466
Country of Origin
China

Dimensions

Size
2XL
Length
31 in
Maximum Chest Size
47 1/2 in
Minimum Chest Size
47 1/2 in
Size-Body Type
Regular

Details

Item
Sun Shirt
Color
Green
Cooling Method
Evaporative - Soak
Features
Anti-Odor, Breathable, Lightweight, Moisture Wicking
Material
Mesh, Microfiber, Polyester, Spandex
High-Visibility
Yes
Maximum Cooling Time
Up to 2 hrs
Closure Type
Pullover
Back Stripe Pattern
None
ANSI Class
Not Rated
Cleaning and Care Instructions
Machine Wash
ANSI Type
Unrated
Garment Type
Long Sleeve Shirt

Description

Sun Shirt,Green,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.