Ergodyne

FR Neck Gaiter, Black, Universal, HRC 2


product price: $35.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size Universal
  • Color Black
  • ATPV Rating 20.0 cal/sq cm
  • Hazard Risk Category (HRC) 2
  • Material Polartec(R)
See all product information

Product Information

Dimensions

Size Universal

Details

Item FR Neck Gaiter
Color Black
ATPV Rating 20.0 cal/sq cm
Hazard Risk Category (HRC) 2
Material Polartec(R)
Standards NFPA 2112, NFPA 70E
Arc Flash PPE Category 2
Covers Ears, Mouth, Neck
Style Over The Head
Material Trade Name Polartec(R)
Areas Covered Ears, Mouth, Neck

Description

ATPV Rating 20.0 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Mouth, Neck, Color Black, FR Neck Gaiter, Material Trade Name Polartec(R), Size Universal, Standards NFPA 2112, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.