Shop All Arc Flash Hoods
Mechanix Wear
Arc Flash Lift Front Hood, Charcoal Grey, Universal
Mfr # SWH-40H3P-GPGY-FAN
Zoro # G206171280
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Charcoal Grey
- ATPV Rating 40 cal/sq cm
- Standards ASTM F1507, NFPA 70E (2021)
- Fabric Weight 9.2 oz/sq yd
Product Information
- Brand Mechanix Wear
- MFR # SWH-40H3P-GPGY-FAN
- Zoro # G206171280
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Window Height | 8 in |
Overall Length | 22 in |
Window Width | 26 in |
Details
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Charcoal Grey, Fabric Weight 9.2 oz/sq yd, Features Single-ply fabric, Hood Type Lift Front & Ventilated, Hood Window Type Window Fitted, Includes Hard Cap, Includes Lining No, Arc Flash Lift Front Hood, Lift Front Yes, Lining Material Not Applicable, Material Trade Name Pyrad, Overall Length 22 in, Size Universal, Standards ASTM F1507, NFPA 70E (2021), Suspension Type Ratchet, Ventilated Yes, Ventilation Type Vent, Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cotton Head Wrap, American Flag (50300-15)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 13W, Brn, PR (86509)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- HONEYWELL SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200FB-PP)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 65 cal/sq cm (FH65PRG-PP)
- HONEYWELL SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL (TCG75B-2XL+HVSL)
- Mechanix Wear Arc Flash Hoods