Shop ERGODYNE

Hard Hat Liner, Black, Neoprene

  • Mfr # 6874
  • Zoro # G9349339

product price: 
$
9.69
/ea

Key Features

Color
Black
Features
Warm Lining, Water-Resistant Outer Shell
Liner Material
Neoprene
Lining Material
Cotton
Standards
ASTM F1506
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6874
Zoro #
G9349339
UPC #
720476168744
Country of Origin
Indonesia

Dimensions

Length
7.3"
Size
Universal
Height
8.5"
Width
0.5"
Fits Chest Size
Warm Lining, Water-Resistant Outer Shell
Bottle Size
Universal
Size - Alpha
Universal

Details

Item
Hard Hat Liner
Color
Black
Features
Warm Lining, Water-Resistant Outer Shell
Liner Material
Neoprene
Lining Material
Cotton
Standards
ASTM F1506
Closure Type
Hook-and-Loop
Adjustment Type
Hook-and-Loop
Material
Neoprene
Style
Over the Face
Weight
1.60 oz
Compatible with Manufacturer Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Attachment Type
Hook-and-Loop
Includes Neck Shade
No
Areas Covered
Face
Number of Layers
2
Includes
Mouthpiece only
Garment Type
Liner
Compatible with Series
N-Ferno
Reusability
Reusable
Cooling
No
For Use With
Skiing, Landscaping, Freight, Delivery, Sledding, Warehouse, Mining, Construction, Snowboarding, Drilling
Compatible Manufacturer Part Number
Universal
Product Type
Liner Mouthpiece
Compatible Manufacturer Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
For Use With Mfr. Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible with Mfr. Model No.
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
For Use with Mfr Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible with Manufacturer Model No.
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible Pump Manufacturer Part Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible Mfr. Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Insulated for Cold Conditions
Yes
Outer Material
Neoprene
Outer Color
Black
For Manufacturer Part Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Fabric Weight
200 g/sq m
Moisture-Wicking
No
Interior Color
Black
Compatible Series
N-Ferno
Machine Washable
Yes
Includes Warmer Pockets
Warmer Pockets Not Included
Compatible Brand
Universal
Front Closure
Hook-and-Loop

Description

Hard Hat Liner, Garment Type Liner, Outer Material Neoprene, Areas Covered Face, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material Cotton, Features Warm Lining, Water-Resistant Outer Shell, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Mouthpiece only, Cooling No, Fabric Weight 200 g/sq m, Cooling Method Not Applicable, Reusability Reusable, Includes Neck Shade No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.