Hi-Vis Economy Vest w/Sleeves 2XL Class 3 U Back, , Zipper 3 Pockets, 1 Mic Tab

  • Mfr # 8320Z

  • Zoro # G7859767


product price:  $12.15
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107-2020
Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320Z
Zoro #
G7859767
UPC #
720476221173
Country of Origin
Indonesia

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
10.25 in
Maximum Chest Size
50

Details

Item
Hi-Vis Economy Vest w/Sleeves
Standards
ANSI/ISEA 107-2020
Color
Orange
Material
Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
3
Includes Microphone Tab
1
Number of Inside Pockets
1
Number of Outside Pockets
2
Fabric Weight
0.8 lbs
Gender
Unisex
Features
Reflective, Mic Tab, Pocket
Fabric Construction
Polyester Mesh
Vest Back Style
Mesh
Covered Pocket Locations
1 inside, 2 outside
Number of Pockets with Closure
3
Reflective Stripe Main Color
Orange
Vest Front Style
Zippered
Reflective Stripe Color
Orange

Description

Orange Type R Class 3 Standard Vest,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.