Shop All Work Jackets & Coats
Ergodyne
N-Ferno 6476 Insulated Freezer Jacket, Medium, Navy
Mfr # 41253
Zoro # G311668767
Free Shipping & Returns
$103.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 41253
- Zoro # G311668767
- UPC # 720476412533
- Country of Origin China
- Category Work Jackets & Coats
Description
The N-Ferno 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity. This insulated work jacket features two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A zippered closure with snap storm flap and ribbed knit cuffs help seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen while on the job. A size label is visible on the arm sleeve for easy viewing when being hung up or stored.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size S (J140-BLK SML REG)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- Ergodyne Work Jackets & Coats