Shop ERGODYNE
See all product information
Create Account
N-Ferno 6812 Rib Knit Beanie, Acrylic, One Size Fits Most, Orange
Mfr # 16814
Zoro # G423333218
product price:Â
$
12.39
/ea
Key Features
Material
Acrylic
Size
One Size Fits Most
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16814
- Zoro #
- G423333218
- UPC #
- 720476168140
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Item
- Beanie
- Color
- Orange
- Material
- Acrylic
Description
The N-Ferno 6812 Rib Knit Beanie is a cool weather essential featuring stretchable ribbed knit fabric that fits snug to keep heat close when the temperature drops. It's the perfect knit hat to comfortably layer underneath a helmet or a hood for cool-to-cold conditions. Be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 9.25 high x 8.5 wide and is machine washable. Wear this stylish beanie as a year-round accessory with comfort you can count on and a classic look for all seasons. Whether you're hitting the mountain, shoveling your driveway or working in cold climates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov