Shop ERGODYNE
See all product information
Create Account
N-Ferno 6812 Rib Knit Beanie, Acrylic, One Size Fits Most, Black
Mfr # 16812
Zoro # G423333485
product price:Â
$
12.39
/ea
Key Features
Material
Acrylic
Size
One Size Fits Most
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16812
- Zoro #
- G423333485
- UPC #
- 720476168126
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Material
- Acrylic
- Color
- Black
- Item
- Beanie
Description
The N-Ferno 6812 Rib Knit Beanie is a cool weather essential featuring stretchable ribbed knit fabric that fits snug to keep heat close when the temperature drops. It's the perfect knit hat to comfortably layer underneath a helmet or a hood for cool-to-cold conditions. Be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 9.25 high x 8.5 wide and is machine washable. Wear this stylish beanie as a year-round accessory with comfort you can count on and a classic look for all seasons. Whether you're hitting the mountain, shoveling your driveway or working in cold climates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.