N-Ferno 6823 Hinged Balaclava Face Mask, Fleece, One Size Fits Most, Navy
Mfr # 16851
Zoro # G614790592
Key Features
Specifications
Product Information
- MFR #
- 16851
- Zoro #
- G614790592
- UPC #
- 720476168515
- Country of Origin
- Indonesia
Dimensions
- Size
- One Size Fits Most
Details
- Item
- Balaclava
- Color
- Blue
- Material
- Fleece
Description
The N-Ferno 6823 Hinged Balaclava Face Mask features a hinged design for versatile protection from cold, wind and snow. Depending on weather or fit preference, adjust for wear as a full-face mask, neck gaiter or face shield. Stretchable fleece makes for a snug, comfortable fit that keeps cold out. Wind-resistant paneling over the face provides extra protection against harsh wind, while mesh paneling over the mouth allows wearers to breathe easily. This long length balaclava provides full head and neck coverage and easily tucks into jackets to seal in warmth. The low-profile design can be worn alone or under hard hats or helmets. Featuring reflective accents to keep wearers safe and seen. This winter face mask is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.
- • Protective paneling over face shields against harsh wind.
- • High-quality thermal fleece for comfortable warmth in mild to extreme conditions.
- • Versatile hinged design can be worn in three different ways: open face balaclava, neck gaiter or full ski mask.
- • Breathe easy, align mesh panel over the mouth for optimal airflow.
- • Long length full head and neck coverage that easily tucks into jackets.
- • Reflective accents for enhanced low-light visibility.
- • Machine washable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.