Neck Shade, Black, L/XL
- Mfr # 8934
- Zoro # G215659977
Key Features
Specifications
Details
- MFR #
- 8934
- Zoro #
- G215659977
- UPC #
- 0720476127260
- Country of Origin
- China
- Item
- Neck Shade
- Color
- Black
- Material
- Microfiber, Polyester
- Series
- 8934
- Ultraviolet Protection Factor
- 50
- Minimum Head Circumference
- 24 1/5 in
- Cooling Method
- Evaporation
- Includes Neck Shade
- Yes
- Shell Material
- Microfiber, Polyester
- Pattern
- Solid
- Maximum Cooling Time
- Unlimited
- Style
- Ranger Hat
- Material Style
- Mesh
- Cooling
- Yes
- Moisture-Wicking
- Yes
- Adjustment Type
- Cinch and Slide On
- Maximum Head Circumference
- 24 3/5 in
- Features
- Adjustable Fit, Breathable, Lightweight Fit, Roll-Up Neck Shade, Stay Dry and Comfortable
- Wire Color
- Black
- Container Type
- Ranger Hat
- Sensor Body Style
- Ranger Hat
- Traction Material
- Microfiber, Polyester
Dimensions
- Size
- L/XL
- Maximum Hat Size
- 8
- Fits Chest Size
- Adjustable Fit, Breathable, Lightweight Fit, Roll-Up Neck Shade, Stay Dry and Comfortable
- Bottle Size
- L/XL
- Size - Alpha
- L/XL
- Container Size
- L/XL
Description
The Chill-Its 8934 Ranger Hat with Neck Shade provides lightweight, breathable head, face and neck shade for working in the sun. This UPF 50+ sun hat features a roll-away neck shade and a wide brim that can be worn down or snapped up and out of the way for customized wear.Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit. This sun protection hat is available in two sizes S/M, L/XL to fit a variety of head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
- FULL SUN PROTECTION COVERAGE - Wide brim (3.5in // 8.9cm), neck shade and UPF 50+ treatment protect against harmful UV rays
- STAY DRY AND COMFORTABLE - Microfiber sweatband lining traps sweat to keep it out of eyes
- BREATHABLE - Two mesh side vents for maximum airflow
- LIGHTWEIGHT FIT - Comfortable polyester ensures a bulk-free fit
- ROLL-UP NECK SHADE - Neck shade rolls up and snaps into place when not in use
- ADJUSTABLE FIT - Back-of-hat cinch cord and chin drawstring adjust for custom fit
- AVOID DANGEROUS HANG-UPS - Chin drawstring cord breaks away immediately if caught on equipment or machinery
- FITS A VARIETY OF HEAD SIZES - S/M (21-22.6in // 56.5-57.5cm) and L/XL (24.2-24.6in // 61.5-62.5cm)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.