Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Orange Extension Ladder Shoulder Lifting Strap

  • Mfr # 5305

  • Zoro # G522783327


product price: $44.95
/ea

Key Features

Color
Orange
Material
28% iron, 22% POM, 15% PA66, 15% polypropylene, 15% nylon, 5% others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305
Zoro #
G522783327
UPC #
720476192084
Country of Origin
China

Details

Color
Orange
Material
28% iron, 22% POM, 15% PA66, 15% polypropylene, 15% nylon, 5% others

Description

The Arsenal 5305 Extension Ladder Shoulder Lifting Strap is designed for easier and safer transport of heavy extension ladders. This shoulder strap installs seamlessly onto extension ladders to distribute weight evenly and reduces strain on back and arms when transporting. This shoulder strap is compatible with extension ladders with hollow step rungs and will not work with a-frame, straight or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The removable padded shoulder strap handle provides comfort and offers better control when transporting them in cramped, tight spaces. The shoulder strap shifts most of the ladder's weight to the shoulder to reduce strain on the arms, hands, and back-while also freeing up both hands for tasks like opening doors or carrying equipment. HOW TO INSTALL To install, insert the anchor straps fully into two hollow rungs of the ladder and lock them in place using the provided rubber plugs. Connect the shoulder strap by clipping it to the integrated D-rings. The shoulder strap should be removed prior to use. All other components are designed to remain secured to the ladder during operation, eliminating repeated installation. This ladder carrier is ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.