Safety helmet
- Mfr # 60561
- Zoro # G924971353
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Includes
Chin Strap, Front and Rear Slots
High Temperature Test Met
Yes
Graphics Type
No Graphics
Headwear Style
Full Brim
Shell Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60561
- Zoro #
- G924971353
- UPC #
- 0720476605614
- Country of Origin
- China
Details
- Item
- Safety helmet
- Includes
- Chin Strap, Front and Rear Slots
- High Temperature Test Met
- Yes
- Graphics Type
- No Graphics
- Headwear Style
- Full Brim
- Shell Pattern
- Solid
- Low Temperature Test Met
- Yes
- Includes Chin Strap
- Yes
- Application
- Safety
- Suspension Adjustment Type
- Adjustable Strap Ratchet
- Number of Suspension Points
- 6
- Includes Accessory Slots
- Yes
- ANSI Impact Type
- Type 2
- Standards
- ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
- ANSI Electrical Class
- Class C
- Venting
- Yes
- Shell Color
- Lime Green
- Impact Absorbing Material
- EPS
- High-Visibility
- Not High-Visibility
Description
Safety helmet, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.