Safety helmet
- Mfr # 60603
- Zoro # G424971990
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
ANSI Electrical Class
Class E
Impact Absorbing Material
EPS
Compatible Suspension Brand
LockFit Ratchet, Mips(R) Evolve Pro
Includes Chin Strap
Yes
Headwear Style
Full Brim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60603
- Zoro #
- G424971990
- UPC #
- 0720476606031
- Country of Origin
- China
Details
- Item
- Safety helmet
- ANSI Electrical Class
- Class E
- Impact Absorbing Material
- EPS
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Includes Chin Strap
- Yes
- Headwear Style
- Full Brim
- Application
- Safety
- Graphics Type
- No Graphics
- Standards
- ANSI/ISEA Z89.1-2026
- Includes Brim Visor
- Brim Visor Not Included
- Includes Accessory Slots
- Yes
- Number of Suspension Points
- 6
- ANSI Impact Type
- Type 2
- Shell Color
- Blue
- Venting
- No
- Shell Pattern
- Solid
- Includes
- Chin Strap, Front and Rear Slots
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.