Safety helmet
- Mfr # 60612
- Zoro # G024970515
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Venting
Yes
Application
Safety
Includes Chin Strap
Yes
Headwear Style
Full Brim
Shell Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60612
- Zoro #
- G024970515
- UPC #
- 0720476606123
- Country of Origin
- China
Details
- Item
- Safety helmet
- Venting
- Yes
- Application
- Safety
- Includes Chin Strap
- Yes
- Headwear Style
- Full Brim
- Shell Color
- White
- Includes Brim Visor
- Brim Visor Not Included
- Includes Accessory Slots
- Yes
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Standards
- ANSI/ISEA Z89.1-2026
- Impact Absorbing Material
- EPS
- Includes
- Chin Strap, Front and Rear Slots
- Shell Pattern
- Solid
- Number of Suspension Points
- 6
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
- Graphics Type
- No Graphics
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.